Apply to be a TradeMaster!
Main product image of Full Brim Sombrero (Orange)
Magnifying glass
Hover image to zoom
Full Brim Sombrero (Orange)
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
11" Height
Product Highlight: Color
Orange
Product Highlight: Width (Inches)
15.75'' Width
Product Highlight: Size
One Size Fits Most

Description

–
The Full Brim Sombrero was designed with innovative features to provide sun protection for outdoor workers. Crafted with hi-vis 1200D fabric to provide shade and improved visibility. The wide brim and removable neck shade provide excellent coverage against harmful UV rays. The Klein Tools hard hat sombrero easily attaches to most Klein Tools Hard Hats with universal clips.

Features
  • Full Brim Sombrero with removable neck shade helps outdoor workers stay cool by offering full sun coverage around the face and neck
  • Universal clips effortlessly attach to a variety of Klein Tools' Full Brim Hard Hats enabling workers to prepare for the job quickly and efficiently
  • Workers are more visible in low light conditions on the jobsite with the 1200D Hi-Visibility fabric
  • Securely attaches to the hard hat, ensuring stability in strong winds
  • Experience ultimate sun protection with a 50-Plus UPF rated brim, helping to ensure maximum defense against harmful UV rays when outdoors
  • Wide brim extends an additional 2-1/2-Inches beyond the hard hat edge, providing extra shade for the face
  • Detachable neck shade zips on and off as needed

Specs

–
Product Type:

Outerwear

Application:

Tools

Height (Inches):

11"

Color:

Orange

Width (Inches):

15.75''

Size:

One Size Fits Most

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy