Apply to be a TradeMaster!
Main product image of Hybrid Brim Sombrero (Orange)
Magnifying glass
Hover image to zoom
Hybrid Brim Sombrero (Orange)
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits Most
Product Highlight: Width (Inches)
15.75" Width
Product Highlight: Material
Polycarbonate, 1200d Hi-Vis Fabric
Product Highlight: Length (Inches)
17" Length
Product Highlight: Color
Orange
Product Highlight: Height (Inches)
11" Height

Description

–
The Hybrid Brim Sombrero was designed with innovative features to provide sun protection for outdoor workers. Crafted with hi-vis 1200D fabric to provide shade and improved visibility. The wide brim and removable neck shade provide excellent coverage against harmful UV rays. The hybrid style lens provides 170° field of view for additional visibility when working overhead. The Klein Tools hard hat sombrero easily attaches to most Klein Tools Hard Hats with universal clips.

Features
  • Hybrid Brim Sombrero with removable neck shade helps outdoor workers stay cool by offering full sun coverage around the face and neck
  • Hybrid style lens offers 170-Degree field of vision to help see the entire work area with minimal head movement making tasks less fatiguing
  • Universal clips effortlessly attach to a variety of Klein Tools' Full Brim Hard Hats enabling workers to prepare for the job quickly and efficiently
  • Workers are more visible in low light conditions on the jobsite with the 1200D Hi-Visibility fabric
  • Wide brim extends an additional 2-1/2 inches beyond the hard hat edge, providing extra shade for the face
  • Detachable neck shade zips on and off as needed

Specs

–
Size:

One Size Fits Most

Product Type:

Outerwear

Width (Inches):

15.75"

Material:

Polycarbonate

1200d Hi-Vis Fabric

Length (Inches):

17"

Application:

Tools

Color:

Orange

Height (Inches):

11"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy