Apply to be a TradeMaster!
Main product image of Arc Flash Full Brim Face Shield
Magnifying glass
Hover image to zoom
Arc Flash Full Brim Face Shield
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate

Description

–
Klein Tools' Full Brim Arc Flash Face Shield delivers professional-grade protection and comfort for workers in electrical environments. Rated for Arc Flash Protection with an ATPV of 21 cal/cm² per ASTM F2178-23 in accordance with NFPA 70E (PPE Category 2). Features a low-profile, toric lens design and superior impact protection tested to ANSI Z87.1+S (2020) high impact standard. Universal side slots enable quick and secure attachment.

  • Rated for Arc Flash Protection with an ATPV of 21 cal/cm2 per ASTM F2178-23 in accordance with NFPA 70E (PPE Category 2)
  • Face Shield features superior impact resistance tested to ANSI Z87.1+S (2020) high impact standard
  • Low-profile, toric lens design with integrated venting and chin protection ensures optimal airflow while in arc flash protective gear
  • Counterbalancing frame designed with lightweight materials
  • Made in USA

Specs

–
Product Type:

Face Shield

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy