Apply to be a TradeMaster!
Main product image of Wire Stripper/Cutter (10-18 AWG Solid)
Magnifying glass
Hover image to zoom

Wire Stripper/Cutter (10-18 AWG Solid)

SKU:
11045-KLEIN
Rating:
(0)
Q&A:
(0)
Wire Stripper/Cutter (10-18 AWG Solid)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 37 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Wire Stripper/Cutter (10-18 AWG Solid)

This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.

Specifications:
  • Application: Cuts and Strips Wires
  • Strips and Cuts: 10-18 AWG Solid
  • Overall Length: 6.25'' (158.8 mm)
  • Handle Color: Yellow
  • Weight: 0.27 lb (0.12 kg)

Specs

–
Product Type:

Stripper/Crimper

Pliers

Length (Inches):

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy