Apply to be a TradeMaster!
Main product image of 6 Piece Apprentice Tool Kit
Magnifying glass
Hover image to zoom

6 Piece Apprentice Tool Kit

SKU:
92906
Rating:
(0)
Q&A:
(0)
6 Piece Apprentice Tool Kit
Magnifying glass
Hover image to zoom
$104.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2, Cabinet Tip

Description

–
This 6-Piece tool kit is perfect for the trade apprentice starting out. The tool set includes three sets of pliers, a wire stripper/cutter and two screwdrivers. The screwdrivers feature Cushion-Grip handles for better torque and less fatigue. The 4-Inch #2 Phillips and 1/4-Inch Cabinet-Tip cover a wide array of tasks. Three sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, Heavy-Duty Long-Nose Side-Cutters with a heavier design for greater cutting power and the classic 8-Inch Lineman Pliers.

Product Features
  • 6-Piece tool set is perfect for the professional, apprentice worker, or do-it-yourselfer
  • Tool Kit with 9-Inch High-Leverage Lineman's Pliers that feature a rivet closer to the cutting edge for 46-Percent more cutting and gripping power
  • Angled-Head Diagonal-Cutters feature short jaws and beveled cutting edges permit close cutting of wire
  • Wire stripper is compact, lightweight and designed to cut 10-18 AWG solid wire
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Two 4-Inch screwdrivers (#2 Phillips and 1/4-Inch Cabinet Tip) feature Cushion-Grip handles for greater torque and less fatigue
  • 8-Inch Long Nose Pliers with extended handles provide added reach and leverage
  • Two 4-Inch screwdrivers (#2 Phillips and 1/4-Inch Cabinet Tip) feature Cushion-Grip handles for greater torque and less fatigue

Product Specifications
  • Type: Apprentice Tool Set
  • Application: Electrical
  • Material: Steel
  • Number of Pieces: 6
  • Included: D2139NE 9'' Lineman's Pliers; D2038 8'' Long Nose Pliers; D248-8 8''Angled Head Diagonal-Cutters; 11045 Wire Stripper/Cutter; 603-4 Phillips: #2; 605-4 Cabinet Tip: 1/4''

Specs

–
Product Type:

Ruler

Screwdriver

Wire Cutter

Wire Stripper

Pliers

Cutting Tool

Bit Type:

Phillips #2

Cabinet Tip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy