Apply to be a TradeMaster!
Main product image of Wide Range Service Grip
Magnifying glass
Hover image to zoom

Wide Range Service Grip

SKU:
16455
Rating:
(0)
Q&A:
(0)
Wide Range Service Grip
Magnifying glass
Hover image to zoom
$219.13 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The Klein Tools Wide Range Service Grip is a versatile, one-handed grip designed to securely pull steel, ACSR, AAC, and Copper wires. Holds a wide range of common cable sizes from #6 to 4/0. This grip has a 2000-Pound maximum safe load.

Features:
  • Wide Range Service Grip securely pulls steel, ACSR, AAC, and Copper wires
  • Grip holds a wide wide range of cable sizes reducing the number of grips needed
  • Wide Range Service Grip securely pulls steel, ACSR, AAC, and copper wires
  • One-Handed design makes for easier actuation
  • Made in the USA
  • Compatible with cable sizes from #6 to 4/0 (0.100-Inch to 0.654-Inch)
  • Large opening in the handle accommodates a wide variety of hooks on hoists, winches, and tackle blocks

Safety Warning:
  • When used on/or near energized lines, ground, insulate, or isolate grip before pulling.
  • Do not exceed rated capacity.
  • Grips are to be used for temporary installation, not for permanent anchorage.
  • Before each use, clean jaw area and inspect grip for proper operation to avoid slippage.

Specs

–
Application:

Wire Pulling

Material:

Steel

Product Type:

Grip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy