Apply to be a TradeMaster!
Main product image of 9-1/4" OAL High-Leverage Ironworker's Pliers
Magnifying glass
Hover image to zoom

9-1/4" OAL High-Leverage Ironworker's Pliers

SKU:
213-9ST
Rating:
(0)
Q&A:
(0)
9-1/4" OAL High-Leverage Ironworker's Pliers
Magnifying glass
Hover image to zoom
$45.26 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Plain
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
This item is a 9-1/4" OAL High-Leverage Ironworker's Pliers manufactured by Klein Tools.
Klein Tools Ironworker's Pliers have aggressive teeth for a strong grip when twisting, snipping and pulling soft annealed rebar tire wire. The knurled jaws aid in easy twisting and turning. These pliers feature a hook-bend in the handle for added grip and leverage. Unique handle tempering helps absorb the ''snap'' when cutting wire.

Features:
  • Twists and cuts soft annealed rebar tie wire
  • Deep channels on the knurl provide a strong grip for easy twisting and pulling of wire
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Hook bend handle and spring-loaded action for self-opening
  • Made in USA
  • Induction hardened knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Heavy-duty knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • ''Handform'' handles for full gripping and cutting power
  • Custom, US-made tool steel

Specs

–
Finish:

Plain

Material:

Steel

Product Type:

Pliers

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy