Apply to be a TradeMaster!
Main product image of Lightweight General Purpose Gloves, Touchscreen Capable (Medium)
Magnifying glass
Hover image to zoom

Lightweight General Purpose Gloves, Touchscreen Capable (Medium)

SKU:
22020
Rating:
(0)
Q&A:
(0)
Lightweight General Purpose Gloves, Touchscreen Capable (Medium)
Magnifying glass
Hover image to zoom
$11.98 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Cotton, Polyester
Product Highlight: Color
Gray, Black, Orange
Product Highlight: Size
Medium

Description

–
Klein Tools Lightweight General Purpose Gloves (M) provide extended comfort and high dexterity. Terry cloth thumb absorbs sweat while elastic cuff provides secure fit, and all digits are touchscreen compatible. Designed for tradespeople, material handlers, and DIYers needing light hand protection with excellent grip and flexibility for precision work.

  • Work gloves feature lightweight breathable material for extended wear and are designed for tradespeople and material handlers needing flexibility
  • High dexterity snug fit allows improved movement and small object handling, and thin material maintains precision control for detailed work tasks
  • Terry cloth thumb to wipe away sweat and moisture in hot conditions
  • Easy slip-on elastic cuff provides a secure fit while ensuring comfortable all day wear and quick removal
  • All digits are touchscreen compatible for device use, allowing continued glove wear while using smart phones, tablets, and electronic equipment on jobsites

Specs

–
Product Type:

Gloves

Material:

Nylon

Cotton

Polyester

Color:

Gray

Black

Orange

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy