The Day Savers – A National Tradesmen Day Contest
Main product image of Lightweight General Purpose Gloves, Touchscreen Capable (X-Large)
Magnifying glass
Hover image to zoom

Lightweight General Purpose Gloves, Touchscreen Capable (X-Large)

SKU:
22022
Rating:
(0)
Q&A:
(0)
Lightweight General Purpose Gloves, Touchscreen Capable (X-Large)
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 10 Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black, Gray, Orange
Product Highlight: Material
Nylon, Polyester, Cotton
Product Highlight: Size
XL

Description

Klein Tools Lightweight General Purpose Gloves (XL) provide extended comfort and high dexterity. Terry cloth thumb absorbs sweat while elastic cuff provides secure fit, and all digits are touchscreen compatible. Designed for tradespeople, material handlers, and DIYers needing light hand protection with excellent grip and flexibility for precision work.

  • Work gloves feature lightweight breathable material for extended wear and are designed for tradespeople and material handlers needing flexibility
  • High dexterity snug fit allows improved movement and small object handling, and thin material maintains precision control for detailed work tasks
  • Terry cloth thumb to wipe away sweat and moisture in hot conditions
  • Easy slip-on elastic cuff provides a secure fit while ensuring comfortable all day wear and quick removal
  • All digits are touchscreen compatible for device use, allowing continued glove wear while using smartphones, tablets, and electronic equipment on jobsites

Specs

Color:

Black

Gray

Orange

Material:

Nylon

Polyester

Cotton

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy