Apply to be a TradeMaster!
Main product image of Slim Non-Conductive Hard Hat Earmuffs, 22029
Magnifying glass
Hover image to zoom

Slim Non-Conductive Hard Hat Earmuffs, 22029

SKU:
22029
Rating:
(0)
Q&A:
(0)
Slim Non-Conductive Hard Hat Earmuffs, 22029
Magnifying glass
Hover image to zoom
$39.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Orange, Black
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Earmuffs protect hearing from loud jobsite noise with up to 27dB noise reduction rating
  • Earmuffs are non-conductive when used with Klein Tools Class E-rated Hard Hats
  • Slot mounting snaps into Klein Tools Hard Hat side slots and allow for quick installation with Klein Tools Full Brim and Cap Style helmets
  • Pressure reducing foam cushions designed for extended wear and a comfortable fit
  • Pivotable ball joint enables earmuffs to be placed in the storage or in-use position

Specs

–
Color:

Gray

Orange

Black

Product Type:

Earmuffs

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy