Apply to be a TradeMaster!
Main product image of 12" High Tension Hacksaw
Magnifying glass
Hover image to zoom

12" High Tension Hacksaw

SKU:
31430
Rating:
(0)
Q&A:
(0)
12" High Tension Hacksaw
Magnifying glass
Hover image to zoom
$30.12 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
The Klein Tools 12-Inch (30 cm) High Tension Hacksaw has adjustable blade tension up to 30,000 pounds per square Inch for fast, precise cuts. Easily convert hacksaw into jab saw with reciprocating blade mount, completely tool-free. The hacksaw also offers convenient storage in-frame for extra blades.

Features:
  • Hacksaw has a heavy duty frame for enhanced strength and durability with a bi-metal blade designed to cut metal, PVC, and wood
  • Reciprocating blade mount allows for seamless conversion of hacksaw into jab saw without tools
  • Top mounted tension knob provides ability to apply up to 30,000 PSI
  • Alternate between 45-Degree and 90-Degree blade mounting for flush cutting
  • Includes 12-Inch x 24 TPI bi-metal hack saw blade and 6-Inch x 24 TPI bi-metal reciprocating saw blade
  • Contoured handle with overmold provides comfortable and firm grip while cutting
  • Keep extra blades on hand with the convenient in-frame storage, which can accommodate blades up to 12-Inch in size


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Teeth per Inch:

24

Product Type:

Hacksaw

Application:

ABS

Plastic

Metal

Wood

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy