Apply to be a TradeMaster!
Main product image of Folding Multi-Purpose Jab Saw, 31757
Magnifying glass
Hover image to zoom

Folding Multi-Purpose Jab Saw, 31757

SKU:
31757
Rating:
(0)
Q&A:
(0)
Folding Multi-Purpose Jab Saw, 31757
Magnifying glass
Hover image to zoom
$29.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Plastic, Rubber
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • Jab saw includes multiple blades with varying teeth per inch, 6 TPI to 24 TPI, to tackle a wide range of materials, including drywall, metal, wood, and plastic
  • Drywall saw has dual locking positions that allow the blade to securely lock at 125-Degree for partial opening or 180-Degree for full extension
  • Compact design features a handle that folds neatly with blades up to 6-Inch in length for convenient storage and easy transport
  • Ergonomic overmolded handle is designed to fit naturally in the hand, providing a secure grip during use
  • Flat, cushioned handle base is designed for palming, providing steady control and precision while cutting

Specs

–
Blade Material:

Bi-Metal

Teeth per Inch:

6

24

8

10/14

Type:

Jab Saw

Blade Length:

6"

Material:

Aluminum

Plastic

Rubber

Length (Inches):

12"

Product Type:

Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy