Apply to be a TradeMaster!
Main product image of 1-1/4" Spud Wrench Nominal Opening for Heavy Nut
Magnifying glass
Hover image to zoom

1-1/4" Spud Wrench Nominal Opening for Heavy Nut

SKU:
3212
Rating:
(0)
Q&A:
(0)
1-1/4" Spud Wrench Nominal Opening for Heavy Nut
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Alloy Steel

Description

–
The Klein Tools 1-1/4-Inch Nominal Opening Alloy Steel Heavy-Nut Spud Wrench is forged from select alloy steel to withstand high-leverage and heavy loads. This wrench features an extra-heavy-duty head area to provide excellent strength. The catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification.

Product Features
  • Forged in the USA from select US alloy steel to withstand high-leverage and heavy loads
  • Extra heavy-duty head area gives maximum strength and durability
  • Nominal Opening: 1-1/4-Inch (31.8 mm)
  • Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification
  • Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding
  • Extra-large hub area works on larger diameter holes better than other wrenches
  • American Bridge design


Specifications:
  • Type: Spud Wrench
  • Application: Connecting Steel Members
  • Special Features: Extra Heavy-Duty Head for Maximum Strength
  • Overall Length: 16.625'' (42.2 cm)
  • Overall Height: 1'' (2.54 cm)
  • Overall Width: 2.5'' (6.4 cm)
  • Material: Alloy Steel
  • Finish: Black Oxide with a Rust Preventative
  • Nut Type: U.S. Heavy
  • Heavy Nut Size: 3/4'' (1.9 cm)
  • Nominal Opening: 1-1/4'' (3.2 cm)
  • Head Width: 2.5'' (6.4 cm)
  • Taper Diameter: 1'' to 1/4'' (2.5 to 0.6 cm)
  • Offset Angle: 60°
  • Weight: 2 lb (0.9 kg)

Specs

–
Product Type:

Wrench

Size:

1-1/4"

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy