Apply to be a TradeMaster!
Main product image of 10" Adjustable Spud Wrench
Magnifying glass
Hover image to zoom

10" Adjustable Spud Wrench

Brand:
Klein Tools
SKU:
3227
Rating:
(0)
Q&A:
(0)
10" Adjustable Spud Wrench
Magnifying glass
Hover image to zoom
$61.91 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Alloy Steel
Product Highlight: Color
Black

Description

–
There is no need to carry several fixed-size wrenches when you have a Klein Tools' Adjustable-Head Construction Wrench. The extra-wide jaw fits nuts and bolts up to 1-7/16-Inch. Made in the USA and forged from durable, select alloy steel. The continuous-taper handle helps align bolt and rivet holes.

Product Features
  • Extra wide adjustable wrench opens to 1-7/16-Inch and fits heavy nuts and bolts up to 7/8-Inch
  • Baby spud is convenient and handy size (10-Inch total length) with a continuous-taper handle (8-Inch) for alignment of bolt and rivet holes
  • Designated lanyard hole for tethering, compatible with Cat. Nos. TT1 and TT2 tethers
  • Forged and made in the USA from select alloy steel
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Industrial finish resists corrosion
  • Knurl turns smoothly for easy operation
  • Eliminates the need for carrying several fixed-size wrenches


Product Specifications:
    Type: Adjustable Wrench Application: Turning Fasteners, Aligning and Prying Special Features: Extra-Wide Jaw Opening Jaw Capacity: 1.520'' (3.9 cm) Overall Length: 10.94'' (27.8 cm) Overall Height: 2.78'' (7.06 cm) Overall Width: 0.654'' (1.66 cm) Material: Alloy Steel (8640) Handle Color: Black Handle Finish: Black Oxide Weight: 1.2 lb (0.5 kg)

Specs

–
Product Type:

Wrench

Type:

Adjustable

Size:

10"

Jaw Capacity:

1-1/2"

Material:

Alloy Steel

Color:

Black

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy