Shop Resideo Sale
Main product image of 16" Adjustable Spud Wrench
Magnifying glass
Hover image to zoom

16" Adjustable Spud Wrench

SKU:
3239-KLEIN
Rating:
(0)
Q&A:
(0)
16" Adjustable Spud Wrench
Magnifying glass
Hover image to zoom
$91.26 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Material
Alloy Steel
Product Highlight: Color
Black

Description

–
There is no need to carry several fixed-size wrenches when you have a Klein Tools' Adjustable-Head Construction Wrench. The extra-wide jaw fits nuts and bolts up to 1-Inch. Made in the USA and forged from durable, select alloy steel. The continuous-taper handle helps align bolt and rivet holes.

Product Features
  • Extra wide adjustable wrench opens to 1-5/8-Inch and fits heavy nuts and bolts up to 1-Inch
  • 16-Inch total length with a continuous-taper handle for alignment of bolt and rivet holes
  • Designated lanyard hole for tethering, compatible with Cat. Nos. TT1 and TT2 tethers
  • Forged and made in the USA from select alloy steel
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Industrial finish resists corrosion
  • Knurl turns smoothly for easy operation
  • Eliminates the need for carrying several fixed-size wrenches


Product Specifications:
    Type: Adjustable Wrench Application: Turning Fasteners, Aligning and Prying Special Features: Extra-Wide Jaw Opening Jaw Capacity: 1.626' (4.1 cm) Overall Length: 16'' (40.6 cm) Overall Height: 3.32'' (8.43 cm) Overall Width: 0.79'' (2 cm) Material: Alloy Steel (8640) Handle Color: Black Handle Finish: Black Oxide Weight: 2.4 lb (1.1 kg)

Specs

–
Product Type:

Wrench

Type:

Adjustable

Size:

16"

Jaw Capacity:

1-5/8"

Material:

Alloy Steel

Color:

Black

Country of Origin:

USA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy