Apply to be a TradeMaster!
Main product image of 1-1/16" Broad-Head Bull Pin
Magnifying glass
Hover image to zoom

1-1/16" Broad-Head Bull Pin

SKU:
3256-KLEIN
Rating:
(0)
Q&A:
(0)
1-1/16" Broad-Head Bull Pin
Magnifying glass
Hover image to zoom
$41.70 each
In Stock
In Stock
Get 29 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/16" Diameter
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Alloy Steel

Description

–
The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping. Black finish for rust resistance.

Features:
  • Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
  • Head design also reduces chance of pin slipping from the hand when aligning holes
  • Angled head and smooth blending of radii increase strength and reduce the danger of chipping
  • Below the head, squared-off shoulders have been forged to provide a surface for applying wrench to loosen wedged bull pins
  • Long, even taper reduces binding and hang-up.
  • Heat-treated for strength
  • Black finish for rust resistance
  • Made in USA
Specifications:
  • Overall Length: 10'' (25.4 cm)
  • Diameter: 1-1/16'' (2.7 cm)
  • Point Diameter: 0.25'' (6.35 mm)
  • Weight: 1.6 lb (0.7 kg)
  • Tapered
  • Material: Heat-Treated Alloy Steel

Specs

–
Product Type:

Tool

Diameter (Inches):

1-1/16"

Length (Inches):

10"

Material:

Alloy Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy