Apply to be a TradeMaster!
Main product image of 64-Piece Precision Ratchet & Driver System,
Magnifying glass
Hover image to zoom

64-Piece Precision Ratchet & Driver System,

SKU:
32787
Rating:
(0)
Q&A:
(0)
64-Piece Precision Ratchet & Driver System,
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-3/4" Length

Description

–

The Precision Ratchet and Driver System provides a micro-ratchet and magnetic adjustable precision screwdriver to maximize access for various applications. The driver system case compactly houses 60 bits for ideal versatility to best equip you for any job. The case connects to other Klein driver cases, making this the perfect precision pairing with your other driver sets.


Product Features

  • Precision Driver Set with 33 precision bits, 16 standard bits, 11 nut drivers, bit adapter, adjustable screwdriver, and micro-ratchet inside our MODbox System Case for multi-faceted applications
  • Low-profile micro-ratchet design to provide maximum access and extra torque
  • Magnetic, adjustable 1/4-Inch and 3.5 mm bit holders for standard and precision bits
  • Modular case easily connects to other compatible Klein case sets for convenient organization and on-the-go carry
  • Spin cap offers optimum and precise control
  • Cushion-Grip handle for maximum torque and comfort
  • Compact case houses all components and offers a storage area to stow fasteners and other bits along with your tools

Specifications

  • Application: Fasteners
  • Special Features: Ratchet with Forward/Reverse Selector and Tether Point/Hang Hole; Screwdriver Cushion-Grip Handle; Adjustable Length Shafts
  • Included: Compact Case, 60 Bits, Cushion-Grip Handle and Ratchet
  • Magnetic: Yes
  • Insulated: No
  • Shank Length: 4.45'' (11.3 cm); 3.85'' (9.8 cm)
  • Material: Steel
  • Handle Material: CA/TPE
  • Handle Color: Yellow/Black
  • Handle Length: 4.5'' (11.4 cm)
  • Handle Diameter: 0.75'' (1.9 cm)
  • Color Code: No
  • Overall Length: 8.75'' (22.2 cm)
  • Overall Height: 1.8'' (4.6 cm)
  • Overall Width: 3.7'' (9.4 cm)
  • Number of Pieces: 64
  • Type: Screwdriver and Ratchet Set
  • Weight: 1.41 lb (0.64 kg)
  • UPC: 092644327872

Specs

–
Material:

Steel

Length (Inches):

8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy