Apply to be a TradeMaster!
Main product image of 20 Piece Proflex Micro Ratchet Impact Bit Set
Magnifying glass
Hover image to zoom

20 Piece Proflex Micro Ratchet Impact Bit Set

SKU:
32787S
Rating:
(0)
Q&A:
(0)
20 Piece Proflex Micro Ratchet Impact Bit Set
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel
Product Highlight: Finish
Black Phosphate

Description

–
The Slim Micro-Ratchet ProFlex Impact Bit Set features a low-profile ratchet to access hard-to-reach fasteners. Set also includes 18 ProFlex bits and a strong magnetic bit holder to firmly hold fasteners for one-handed driving. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced.

  • Low-profile micro-ratchet to access tight spaces and provide additional torque
  • ProFlex torsion zone design to reduce stress, extending bit life and improving impact performance
  • Ultra-slim storage case fits tool pouches, pockets, and storage bins to be easily carried with an impact driver
  • MODbox compatible design snaps securely into the modular storage system for organized tool management
  • Secure-pivot bit storage makes accessing bits convenient while preventing bits from accidentally falling out of place

Specs

–
Material:

Steel

Product Type:

Driver Bit Set

Socket Set

Finish:

Black Phosphate

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy