Apply to be a TradeMaster!
Main product image of 7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle
Magnifying glass
Hover image to zoom

7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle

SKU:
32910RCHT
Rating:
(0)
Q&A:
(0)
7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The 7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to the included quick-connect ratcheting handle or to an impact driver (not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Product Features

  • Impact-Rated Flip Socket Set includes a ratcheting quick connect handle, 3 flip sockets and a 1/4-Inch bit holding feature for quick access and convenience to common sizes
  • 1/4, 5/16, 3/8, 7/16, 1/2 and 9/16-Inch hex sizes
  • Rare-Earth magnet to retain fasteners for convenient and easy driving
  • Color-coded hex sizes for easy identification
  • Cushion-Grip handle allows for greater torque and comfort
  • Flip sockets can be stored in any order or orientation on the shaft
  • Shaft and socket are impact rated and designed for heavy-duty applications


Product Warnings

  • Always wear approved eye protection.


Specs

–
Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy