Apply to be a TradeMaster!
Main product image of 14-in-1 Impact-Rated Flip Socket Set
Magnifying glass
Hover image to zoom

14-in-1 Impact-Rated Flip Socket Set

SKU:
32914HD
Rating:
(0)
Q&A:
(0)
14-in-1 Impact-Rated Flip Socket Set
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel Alloy
Product Highlight: Length (Inches)
10.92" Length

Description

–
Klein Tools introduces the innovative 14-in-1 Impact Rated Flip Socket, a solution for professionals who demand versatility and efficiency. This design features two sets of flip sockets where one set can be stored entirely inside the handle, eliminating the need for multiple tools. Fully impact-rated for use with impact drivers, this socket set includes 6 SAE sizes and 6 Metric sizes, plus a bit holding feature.

Features
  • Impact-rated socket set designed specifically for use with impact drivers
  • 12 integrated hex sizes (SAE: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch; Metric: 7, 8, 10, 12, 13, 14 mm) plus bit holding feature and built-in wrench assist
  • Innovative in-handle storage allows two sets of flip sockets to be stored, with one set stored inside the handle
  • Color-coded sockets allow you to quickly and easily identify the correct size based on the color ring
  • Customizable storage allows sockets to be arranged on shaft in any order or orientation
  • Powerful Rare-Earth magnet securely holds hex fasteners for one-handed fastening
  • Cushion-grip handle offers exceptional comfort and torque on all driving tasks


Warning
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

3/8"

7mm

5/16"

9/16"

12mm

13mm

1/4"

10mm

14mm

1/2"

7/16"

8mm

Material:

Steel Alloy

Length (Inches):

10.92"

Product Type:

Socket

Application:

Tools

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy