Apply to be a TradeMaster!
Main product image of 7-in-1 Impact Flip Socket Set, No Handle
Magnifying glass
Hover image to zoom

7-in-1 Impact Flip Socket Set, No Handle

SKU:
32933
Rating:
(1)
Q&A:
(0)
7-in-1 Impact Flip Socket Set, No Handle
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 1/2", 9/16", 1/4", 3/8", 5/16"
Product Highlight: Material
Steel

Description

–
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.

Product Features
  • Hex driver sizes include: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Impact-rated sockets for the toughest driving applications
  • Flip sockets enable quick access and convenience to common sizes
  • Color coded hex sizes for easy identification
  • Store sockets in any order and orientation on the shaft
  • Bit holding design allows the 1/4-Inch socket size to drive hex fasteners and hold screwdriver bits
  • Flip socket set can quickly attach to an impact driver or our 1/4-Inch quick-connect driver handles for any situation
  • Handle not included
Specifications
  • Type: Flip Socket
  • Application: Fastening; Impact Driving
  • Special Features: Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
  • Overall Length: 5'' (12.7 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 0.75'' (1.9 cm)
  • Material: Steel Alloy
  • FInish: Manganese Phosphate
  • Drive Size: 1/4''
  • Socket Size: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' and 9/16''
  • Number of Points: 6
  • Weight: 4.32 oz (122 g)

Specs

–
Product Type:

Socket

Material:

Steel

Size:

7/16"

1/2"

9/16"

1/4"

3/8"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

That is vary good
Na
Herculas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy