Shop Klein Tools Limited Time Promotion
Main product image of 9-in-1 Impact Rated Flip Socket Set
Magnifying glass
Hover image to zoom

9-in-1 Impact Rated Flip Socket Set

SKU:
32934-KLEIN
Rating:
(1)
Q&A:
(0)
9-in-1 Impact Rated Flip Socket Set
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 10 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 9/16", 1/4", 3/8", 5/16", 1/2", 7/16", 3/4"
Product Highlight: Material
Steel

Description

–

Product Overview
The 9-in-1 Impact-Rated Flip Socket Set provides 8 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.

Product Features

  • Impact-Rated Flip Socket Set includes 4 flip sockets and a 1/4-Inch bit holding feature for quick access and convenience to common sizes
  • 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4-Inch hex sizes
  • Rare-Earth magnet to retain hex fasteners for convenient and easy driving
  • Flip sockets can be stored in any order or orientation on the shaft
  • Color coded hex sizes for easy identification
  • Shaft and sockets are impact-rated and designed for heavy-duty applications
  • Klein quick-connect handle easily connects to shaft for convenience on the jobsite (handle not included)

Product Warnings
  • Always wear approved eye protection.

Specs

–
Size:

5/8"

9/16"

1/4"

3/8"

5/16"

1/2"

7/16"

3/4"

Material:

Steel

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

very good
rohit
herculas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy