Apply to be a TradeMaster!
Main product image of 8-in-1 Impact-Rated Flip Socket Set, Metric
Magnifying glass
Hover image to zoom

8-in-1 Impact-Rated Flip Socket Set, Metric

SKU:
32934M
Rating:
(0)
Q&A:
(0)
8-in-1 Impact-Rated Flip Socket Set, Metric
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7mm, 12mm, 17mm, 10mm, 14mm, 13mm, 8mm, 15mm
Product Highlight: Bit Type
Nut Driver
Product Highlight: Material
Alloy Steel

Description

–
The 8-in-1 Metric Impact-Rated Flip Socket Set includes 8 hex nut driver sizes in one tool. The versatility provided allows for convenient swapping between sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles sold separately). Every component in impact-rated, making it an essential tool for the toughest driving applications.

Features:
  • Impact Socket Set includes 4 flip sockets for quick access and convenience to common sizes
  • 8-in-1 Metric Impact-Rated Set with hex sizes 7, 8, 10, 12, 13, 14, 15, and 17 mm
  • Powerful Rare-Earth magnet holds fasteners securely for convenient and easy driving
  • Color coded hex sizes for easy identification
  • Flip sockets can be stored in any order or orientation on the shaft
  • Shaft and socket are impact rated and designed for heavy-duty application
  • Klein quick-connect handle easily connects to shaft for convenience on the jobsite (handle not included)
  • Shallow socket depth optimized for hex head fasteners

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use to pry or chisel.
  • Never use on or near live electrical circuits.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Features:

Magnetic

Size:

7mm

12mm

17mm

10mm

14mm

13mm

8mm

15mm

Bit Type:

Nut Driver

Product Type:

Socket

Nut Driver

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy