Apply to be a TradeMaster!
Main product image of Impact Flip Socket Swivel Adapter
Magnifying glass
Hover image to zoom

Impact Flip Socket Swivel Adapter

SKU:
32980-KLEIN
Rating:
(0)
Q&A:
(0)
Impact Flip Socket Swivel Adapter
Magnifying glass
Hover image to zoom
$10.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Finish
Black Oxide
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
Unlock versatility with Klein Tools Flip Socket Swivel Adapter, engineered for tight spaces and tough jobs. The 25-Degree swivel head and 360-Degree rotation offer smooth control and better access, while the impact-rated design handles high-torque tools. Compatible with Klein Tools Flip Sockets for quick size changes and nut driving at an angle and in confined spaces.

  • 25-Degree swivel head increases accessibility in tight or awkward spaces for easier fastening
  • 360-Degree rotation allows smooth maneuverability and better control during use
  • Compatible with flip sockets for quick switches between socket sizes on the job
  • Impact attachment built to withstand high-torque impact drivers for heavy-duty performance
  • Powerful Rare-Earth magnets to retain fasteners for convenient and easy nut driving

Specs

–
Finish:

Black Oxide

Material:

Steel

Size:

1/4"

Product Type:

Swivel Adapter

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy