Apply to be a TradeMaster!
Main product image of 6-Piece Impact Flip Socket Set w/ Swivel Adapter - SAE
Magnifying glass
Hover image to zoom

6-Piece Impact Flip Socket Set w/ Swivel Adapter - SAE

SKU:
32984-KLEIN
Rating:
(0)
Q&A:
(0)
6-Piece Impact Flip Socket Set w/ Swivel Adapter - SAE
Magnifying glass
Hover image to zoom
$33.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/4", 1/2", 9/16, 7/16"
Product Highlight: Bit Type
Hex
Product Highlight: Color
Black

Description

–
Features:
  • 25-Degree swivel head increases accessibility in tight or awkward spaces for easier fastening
  • 360-Degree rotation allows smooth maneuverability and better control during use
  • Flip socket design allows for quick switches between socket sizes on the job
  • Built to withstand high-torque impact drivers for heavy-duty performance
  • Removable swivel locks the socket in place for secure, stable performance during use

Specs

–
Size:

3/8"

5/16"

1/4"

1/2"

9/16

7/16"

Bit Type:

Hex

Color:

Black

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy