Apply to be a TradeMaster!
Main product image of Basic 1000V Insulated Tool Kit, 1000-Volt (8-Piece)
Magnifying glass
Hover image to zoom

Basic 1000V Insulated Tool Kit, 1000-Volt (8-Piece)

SKU:
33526
Rating:
(0)
Q&A:
(0)
Basic 1000V Insulated Tool Kit, 1000-Volt (8-Piece)
Magnifying glass
Hover image to zoom
$514.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This 8 piece set features an assortment of popular insulated tools. Each are individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. The highly durable, black nylon case features a zipper closure, custom-fitted tool pockets plus an extra pocket for storage of papers and other items. Made in the USA.

Product Features
  • Compact assortment of eight popular insulated tools including pliers (3), screwdrivers (3), a cable cutter and a wire stripper/cutter (See individual tool listings for more details)
  • Highly durable, black nylon case features zipper closure, polypropylene handles and custom-fitted tool pockets
  • Replacement case available (Cat. No. 33536)
  • Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools
  • Made in the USA
  • Application: General Application Near Energized Source
  • Special Features: Includes Durable Nylon Case
  • Included: 33536, D213-9N-EINS, D228-8-INS, D203-8N-INS, 601-4-INS, 602-4-INS, 603-4-INS, 63050-INS, 11045-INS
  • Insulated: Yes
  • Handle Material: High-Dielectric Plastic
  • Handle Color: Orange
  • Overall Length: 11'' (27.9 cm)
  • Overall Height: 2.5'' (6.4 cm)
  • Overall Width: 15.5'' (39.4 cm)
  • Standard: IEC 60900: 2012, ASTM F1505-10
  • Weight: 6.9 lb (3.1 kg)

Specs

–
Product Type:

Cable Cutter

Screwdriver Set

Wire Stripper

Pliers

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy