Apply to be a TradeMaster!
Main product image of Grab-and-Go Impact Socket Set, SAE, 7-Piece
Magnifying glass
Hover image to zoom

Grab-and-Go Impact Socket Set, SAE, 7-Piece

SKU:
33808
Rating:
(0)
Q&A:
(0)
Grab-and-Go Impact Socket Set, SAE, 7-Piece
Magnifying glass
Hover image to zoom
$20.05 each
In Stock
In Stock
Get 8 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/8", 7/16", 1/4", 5/16", 1/2"
Product Highlight: Material
Cr-Mo

Description

–
This 7-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.

Features
  • SAE impact socket set covers essential sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Engineered with optimized wall thickness and precision hex pockets to securely grip fasteners and provide quick access
  • Convenient carabiner attachment lets you secure the socket sleeve to backpacks, tool bags, or belts for instant access and improved job site productivity
  • Industry-standard color-coded painted rings and bold stamped size markings deliver lasting durability and instant socket size identification
  • Superior cold forged, heat treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs
  • Socket sleeve features a mechanical grip system around the color band for secure socket retention; easy removal for rapid socket changes
  • Includes 3-Inch impact adapter for compatibility with 1/4-Inch impact drivers


Warning
  • Always wear approved eye protection.

Specs

–
Material:

Cr-Mo

Size:

9/16"

3/8"

7/16"

1/4"

5/16"

1/2"

Product Type:

Socket

Application:

Tools

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy