Apply to be a TradeMaster!
Main product image of 5" Curved Jaw Locking Pliers
Magnifying glass
Hover image to zoom

5" Curved Jaw Locking Pliers

SKU:
38600-KLEIN
Rating:
(0)
Q&A:
(0)
5" Curved Jaw Locking Pliers
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
The Klein Tools' 5-Inch Curved Jaw Locking Plier is engineered for maximum locking force and designed with curved jaws, making them ideal for clamping and turning round objects. The intuitive thumb knob enables quick and easy size adjustments, while the lever release design, paired with ergonomically molded handles, ensures a pinch-free experience and smooth handle operation. Designed with durable rust-resistant coating, these pliers offer long-lasting protection for maximum longevity.

Features:
  • Curved Jaw Locking Plier is expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Durable coating provides maximum longevity by resisting corrosion
  • Hardened teeth provide high torque to the workpiece and gripping power
  • Curved jaw design provides versatile clamping ability to work on a variety of objects

Specs

–
Product Type:

Pliers

Length (Inches):

6"

Jaw Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy