Apply to be a TradeMaster!
Main product image of 6" Long Nose Locking Pliers
Magnifying glass
Hover image to zoom

6" Long Nose Locking Pliers

SKU:
38611
Rating:
(0)
Q&A:
(0)
6" Long Nose Locking Pliers
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/8" Length
Product Highlight: Material
Steel

Description

–
Unlock exceptional gripping power and unparalleled torque with Klein Tools' 6-Inch Long Nose Locking Pliers. Expertly designed for high locking force, these pliers bring toughness to your projects. The intuitive thumb knob ensures effortless and swift size adjustments, while the lever-less design, combined with molded grips, guarantees a pinch-free experience and effortless handle opening for unrivaled comfort throughout the workday.

Features:
  • Pliers expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Durable coating provides maximum longevity by resisting corrosion
  • Hardened teeth provide high torque to the workpiece and gripping power
  • Long nose design to fit in confined spaced

Safety Warning:
  • Always wear approved eye protection.
  • Do not use on or near live electrical circuits.

Specs

–
Length (Inches):

7-3/8"

Product Type:

Pliers

Jaw Capacity:

2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy