Apply to be a TradeMaster!
Main product image of 9" C-Clamp Locking Pliers with Standard Jaws
Magnifying glass
Hover image to zoom

9" C-Clamp Locking Pliers with Standard Jaws

SKU:
38631-KLEIN
Rating:
(0)
Q&A:
(0)
9" C-Clamp Locking Pliers with Standard Jaws
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The Klein Tools' 9-Inch C-Clamp Locking Pliers with Standard Jaws is crafted for maximum locking force to deliver unmatched strength and reliability for a wide range of applications. The intuitive thumb knob enables quick and easy size adjustments, while the lever release allows for easy and fast opening of the pliers. The standard jaw design allows for clamping on various work surfaces, making them a go-to tool for diverse tasks.

Features:
  • C-Clamp Locking Pliers are expertly designed for a secure hold with a high locking force
  • Jaw design provides versatile clamping ability to work on a variety of work surfaces
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Classic lever release design makes opening the pliers quick and easy
  • Durable coating provides maximum longevity by resisting corrosion
  • Forged steel construction for superior strength and durability
  • Pliers expertly engineered to handle the toughest tasks


Safety Warning:
  • Always wear approved eye protection.
  • Do not use on or near live electrical circuits.

Specs

–
Jaw Capacity:

3"

Product Type:

Pliers

Length (Inches):

10"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy