Apply to be a TradeMaster!
Main product image of 6" & 9" Long Nose Locking Pliers (2 Piece)
Magnifying glass
Hover image to zoom

6" & 9" Long Nose Locking Pliers (2 Piece)

SKU:
38661
Rating:
(0)
Q&A:
(0)
6" & 9" Long Nose Locking Pliers (2 Piece)
Magnifying glass
Hover image to zoom
$25.99 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7", 9-1/2" Length

Description

–
The Klein Tools' Long Nose Locking Pliers Set includes the 6-Inch (Part Num. 38611) and 9-Inch Long Nose Locking Pliers (Part Num. 38612). Engineered for maximum locking force, they feature a slim head for greater control in confined areas. The intuitive thumb knob allows quick size adjustments, while the quick release design and ergonomically molded handles ensure a pinch-free experience. With a durable rust-resistant coating, these pliers offer long-lasting protection.

Features:
  • Long Nose Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Durable coating provides maximum longevity by resisting corrosion
  • Hardened teeth provide high torque to the workpiece and gripping power
  • Long nose design to fit in confined spaced


Safety Warning:
  • Always wear approved eye protection.
  • Do not use on or near live electrical circuits.

Specs

–
Length (Inches):

7"

9-1/2"

Jaw Capacity:

2"

2-1/4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy