Apply to be a TradeMaster!
Main product image of 6" & 11" C-Clamp Locking Pliers Set with Swivel Jaws (2 Piece)
Magnifying glass
Hover image to zoom

6" & 11" C-Clamp Locking Pliers Set with Swivel Jaws (2 Piece)

SKU:
38662
Rating:
(0)
Q&A:
(0)
6" & 11" C-Clamp Locking Pliers Set with Swivel Jaws (2 Piece)
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7", 12" Length
Product Highlight: Material
Steel

Description

–
Unlock exceptional holding power with Klein Tools' 6-Inch (SKU: 38620) and 11-Inch (SKU: 38622) C-Clamp Locking Pliers With Swivel Jaws. Expertly designed for high locking force, these pliers bring toughness to your projects. The intuitive thumb knob ensures effortless and swift size adjustments, while the swivel pads ensure damage free clamping on a large variety of work surfaces.

Features:
  • Expertly designed pliers for a secure hold with a high locking force
  • Swivel pads adjust to the working surface and can help protect against marring
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Classic lever release design makes opening the pliers quick and easy
  • Durable coating provides maximum longevity by resisting corrosion
  • Forged steel construction for superior strength and durability
  • Expertly engineered to handle the toughest tasks

Safety Warning:
  • Always wear approved eye protection.
  • Do not use on or near live electrical circuits.

Specs

–
Length (Inches):

7"

12"

Material:

Steel

Product Type:

Pliers

Jaw Capacity:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy