Apply to be a TradeMaster!
Main product image of 6" C-Clamp, 6" Long Nose & 10" Curved Jaw Locking Pliers Set (3 Piece)
Magnifying glass
Hover image to zoom

6" C-Clamp, 6" Long Nose & 10" Curved Jaw Locking Pliers Set (3 Piece)

SKU:
38664
Rating:
(0)
Q&A:
(0)
6" C-Clamp, 6" Long Nose & 10" Curved Jaw Locking Pliers Set (3 Piece)
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2", 7" Length

Description

–
The Klein Tools' Locking Pliers Set includes the 6-Inch C-Clamp Locking Pliers (Part Num. 38630), 6-Inch Long Nose Locking Pliers (Part Num. 38611), and 10-Inch Curved Jaw Locking Pliers (Part Num. 38602). Engineered for maximum locking force, they are ideal for clamping, turning round objects, and working in confined areas. Features include an intuitive thumb knob for easy adjustments, lever release design for pinch-free use, and durable rust-resistant coating for longevity.

Features:
  • Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Durable coating provides maximum longevity by resisting corrosion
  • Hardened teeth provide high torque to the workpiece and gripping power
  • Expertly engineered to handle the toughest tasks


Safety Warning:
  • Always wear approved eye protection.
  • Do not use on or near live electrical circuits.

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

7"

Jaw Capacity:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy