Apply to be a TradeMaster!
Main product image of Lightweight Lockback Knife 2-1/2" Coping Blade, Silver Handle, 44007
Magnifying glass
Hover image to zoom

Lightweight Lockback Knife 2-1/2" Coping Blade, Silver Handle, 44007

SKU:
44007
Rating:
(0)
Q&A:
(0)
Lightweight Lockback Knife 2-1/2" Coping Blade, Silver Handle, 44007
Magnifying glass
Hover image to zoom
$76.10 each
In Stock
In Stock
Get 43 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Lock-Back Pocket Knife features a hardened stainless-steel blade for a keen edge. A thumb stud enables you to open the blade with one hand and the locking feature keeps the blade open for use. The handle is corrosion-resistant for greater durability.
  • Coping blade is AUS 8 stainless-steel
  • Slim and comfortable silver anodized-aluminum handle for corrosion-resistance
  • Reversible thumb stud provides easy, one-handed opening
  • Includes removable pocket/belt clip for easy access
  • Knife is compact and lightweight
  • Only 3.5-Inches (88.9 mm) closed
  • Weighs 3.5-Ounces

Specs

–
Product Type:

Knife

Blade Length:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy