Apply to be a TradeMaster!
Main product image of Cable Skinning Hawkbill Folding Pocket Knife
Magnifying glass
Hover image to zoom

Cable Skinning Hawkbill Folding Pocket Knife

SKU:
44056
Rating:
(0)
Q&A:
(0)
Cable Skinning Hawkbill Folding Pocket Knife
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 10 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
The Cable Skinning Pocket Knife makes the perfect addition to linemen's tool bags. The hawkbill blade made from stainless steel is strong and durable, with corrosion resistance and long lasting edge. The premium locking mechanism will secure the blade open and closed, while the glass filled nylon scales on the handle help withstand rougher job sites.

Features:
  • Hawkbill blade made with stainless steel for corrosion resistance and long lasting edge
  • Strong, lightweight, and durable for heavy line work
  • Textured handle with jimping fits comfortably in your hand for sturdy grip
  • Ambidextrous locking mechanism keeps blade securely open while in use, and locks blade closed when not
  • Reversible deep carry pocket clip for versatile carrying
  • Fiberglass reinforced nylon scales for improved wear and strength
  • Large thumbhole for one-handed opening
  • Lanyard hole for tethering

Specs

–
Length (Inches):

7"

Product Type:

Hawkbill Knife

Pocket Knife

Blade Length:

2-3/4"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy