Shop Resideo Sale
Main product image of Electrician's Pocket Knife w/ Driver, 44056D
Magnifying glass
Hover image to zoom

Electrician's Pocket Knife w/ Driver, 44056D

SKU:
44056D
Rating:
(0)
Q&A:
(0)
Electrician's Pocket Knife w/ Driver, 44056D
Magnifying glass
Hover image to zoom
$24.98 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Plastic

Description

–

Klein Tools' Electrician's Pocket Knife with Driver combines the tools an electrician needs to complete the job. The folding sheepsfoot blade locks in place for secure use, while the wire stripping notch makes electrical tasks faster and more efficient. The driver locks at 90 Degree or 180 Degree angles and features a removable 1/4 Inch Slotted and #2 Phillips bit to enhance versatility. Its slim, deep carry pocket clip design and integrated bottle opener effortlessly fit into pockets.

  • Pocket knife with sheepsfoot blade features thumb hole for easy opening and wire bending hole for electrical work
  • Driver locks at 90 Degrees or 180 Degrees and features a removable 1/4 Inch Slotted and #2 Phillips bit
  • Wire-stripping notch strips common wire sizes including 12 and 14 AWG solid wire and 14 and 16 AWG stranded wire
  • Intuitive crossbar lock for opening and closing the blade
  • Effortlessly fits into tool pouches and pockets, enhanced by a deep carry steel pocket clip
  • Push button release for quick and easy bit access on the job
  • Convenient bottle opener for when the job is finished

Specs

–
Blade Material:

Stainless Steel

Material:

Steel

Plastic

Product Type:

Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy