Apply to be a TradeMaster!
Main product image of Auto-Loading Folding Retractable Utility Knife
Magnifying glass
Hover image to zoom

Auto-Loading Folding Retractable Utility Knife

SKU:
44130
Rating:
(1)
Q&A:
(0)
Auto-Loading Folding Retractable Utility Knife
Magnifying glass
Hover image to zoom
$25.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
Auto-Loading Folding Retractable Utility Knife

Quickly and safely switch out blades in Klein Tools' Auto-Loading Folding Retractable Utility Knife. The simple, three-step Auto-Loading feature lets you change the blade with minimal exposure to the knife blades. Just push the blade release button to remove the old blade, slide the lever back, and push back out to release the new blade. An internal blade storage area holds up to three blades.

Features
  • Auto-loading blade feature for faster and safer blade changes
  • High quality, triple ground blades stay sharp longer
  • Rubber grips on handle for improved control and comfort
  • Quick release button for easy blade change
  • Heavy-duty durable construction
  • Internal blade storage includes and holds 3 blades


Specifications:
  • Overall Length: 7.125'' (18.1 cm)
  • Length Closed: 4.125'' (10.5 cm)
  • Blade Material: 440A Stainless Steel
  • Number of Blades: 3
  • Handle Color: Orange/Black
  • Handle Material: Rubber
  • Weight: 7.5 oz (213 g)

Specs

–
Product Type:

Utility Knife

Type:

Folding Tool

Blade Material:

Stainless Steel

Length (Inches):

7-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good value

It is priced right and a good value. It is sturdy for real work.
Montag
Lowell, In.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy