Apply to be a TradeMaster!
Main product image of Folding Utility/Lockback Knife
Magnifying glass
Hover image to zoom

Folding Utility/Lockback Knife

SKU:
44131
Rating:
(0)
Q&A:
(0)
Folding Utility/Lockback Knife
Magnifying glass
Hover image to zoom
44131 has been discontinued
Discontinued May 9, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Folding Utility Knife

This innovative and useful tool combines the best features of a lock back knife with a utility knife. Features a sturdy aluminum handle with fold-out blade housing. The blade is changed easily using patented snap lock and sliding mechanism. It uses standard utility blades.

Features
  • Lockback knife and utility knife together with easy push button open and close
  • Triple ground blades stay sharp longer and contain a wire stripping notch
  • Patented snap lock and sliding mechanism for quick blade changes
  • Heavy duty durable construction and sturdy aluminum handle with fold-out blade housing
  • Rubber grips on handle for improved control and comfort
  • Bright orange handle color makes this knife easy to find in a tool bag or pouch
  • Uses standard utility blades (includes 1 blade)


Specifications:
  • Overall Length: 6.25'' (15.9 cm)
  • Length Closed: 4'' (10.2 cm)
  • Number of Blades: 1
  • Weight: 4.3 oz (122 g)

Specs

–
Product Type:

Utility Knife

Type:

Folding Tool

Blade Material:

Stainless Steel

Length (Inches):

6-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm