Apply to be a TradeMaster!
Main product image of Klein-Kurve Retractable Utility Knife
Magnifying glass
Hover image to zoom

Klein-Kurve Retractable Utility Knife

SKU:
44133
Rating:
(0)
Q&A:
(0)
Klein-Kurve Retractable Utility Knife
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' Klein-Kurve® Retractable Utility Knife features a slightly curved design for improved comfort and cutting ability. An internal blade storage area in the handle can be accessed with a simple push of a button. The bright orange color makes this knife easy to find in a tool bag or pouch. This knife now has a wire-stripping notch, and two blade positions adjust blade depth for custom cutting. Has an interlocking nose and ergonomic grip.

Features
  • Now with a wire-stripping notch
  • Designed for improved comfort and cutting ability
  • High quality, triple ground blades stay sharp longer
  • Rubber grips on handle for improved control and comfort
  • Internal blade storage includes and holds six blades
  • Heavy-duty durable construction


Specifications:
  • Overall Length: 7'' (17.8 cm)
  • Length Closed: 6.5'' (16.5 cm)
  • Blade Material: 440A Stainless Steel
  • Number of Blades: 6
  • Handle Color: Orange/Black
  • Handle Material: Rubber
  • Weight: 7.5 oz (213 g)

Specs

–
Product Type:

Utility Knife

Type:

Retractable

Blade Material:

Stainless Steel

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy