Apply to be a TradeMaster!
Main product image of 6-1/4" Cable Splicer's Knife
Magnifying glass
Hover image to zoom

6-1/4" Cable Splicer's Knife

SKU:
44200
Rating:
(0)
Q&A:
(0)
6-1/4" Cable Splicer's Knife
Magnifying glass
Hover image to zoom
$32.07 each
In Stock
In Stock
Get 114 Wed, Oct 7 - Thu, Oct 8

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Heavy Duty Comfortable Cable Knife

Product Features
  • Special-purpose short blade with comfortable, full-sized, heavy-duty handle
  • Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge
  • Handle is textured for comfort and firm grip
  • Hang hole for easy storage and portability
  • Made in USA

Specifications
  • Blade Material:1095 Steel
  • Handle Length: 4.406'' (11.2 cm)
  • Blade Length: 1.75'' (4.5 cm)
  • Overall Length: 6.25'' (15.9 cm)

Specs

–
Product Type:

Knife

Blade Material:

Steel

Length (Inches):

6-1/4"

Blade Length:

1-3/4"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy