Apply to be a TradeMaster!
Main product image of Replacement Hawkbill Blade for 44218 3-Pack
Magnifying glass
Hover image to zoom

Replacement Hawkbill Blade for 44218 3-Pack

SKU:
44219
Rating:
(0)
Q&A:
(0)
Replacement Hawkbill Blade for 44218 3-Pack
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Easily replace used blades with Klein's Replacement Blades exclusively designed for the Cable Skinning Utility Knife (44218).

Features:
  • Heavy-duty hawkbill blade
  • 3 replacement blades for use with the Cable Skinning Folding Utility Knife 44218
  • Easy Replacement: To replace blade, loosen captive screw, pull old blade straight from the handle, replace with new blade and tighten the lock screw
Specifications:
  • Blade Length: 2.5'' (6.4 cm)
  • Overall Length: 3.25'' (8.3 cm)
  • Material: Induction-hardened 440A Stainless Steel
  • Weight: 0.5 oz (14.1 g)
  • Specs

    –
    Product Type:

    Replacement Blade

    Replacement Blade Set

    Blade Length:

    2-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy