Shop Resideo Sale
Main product image of 3-1/2" Assisted Opening Folding Knife, Serrated/Straight Blade
Magnifying glass
Hover image to zoom

3-1/2" Assisted Opening Folding Knife, Serrated/Straight Blade

SKU:
44223
Rating:
(0)
Q&A:
(0)
3-1/2" Assisted Opening Folding Knife, Serrated/Straight Blade
Magnifying glass
Hover image to zoom
$36.39 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Aluminum, Stainless Steel

Description

–
This item is a 3-1/2" Assisted Opening Folding Knife, Serrated/Straight Blade manufactured by Klein Tools.
Your pocket knife is one of the tools you use daily. Klein improves on this everyday carry tool with a spring-assisted open action you can do quickly with one hand. A liner lock secures the stainless steel blade open. The drop point blade has both a serrated and a fine edge for greater versatility. While the safety lock on the handle keeps the knife closed and the low-setting pocket clip keeps it low in your pocket, this knife is not only easy to open, it's easy to carry.

Features:
  • Pocket Knife has 440A stainless steel, versatile drop point blade knife with both a fine and serrated edge
  • Liner lock keeps the knife open
  • Spring-loaded opening mechanism enables quick, easy deployment of the blade
  • Low-carry pocket clip allows the knife to sit low and out of the way
  • Safety lock keeps knife closed when stored
  • Dual thumb studs for both left- or right-hand opening
  • Lanyard hole for tethering

Specs

–
Color:

Black

Material:

Aluminum

Stainless Steel

Product Type:

Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy