Apply to be a TradeMaster!
Main product image of Electrician's Pocket Knife
Magnifying glass
Hover image to zoom

Electrician's Pocket Knife

SKU:
44228
Rating:
(4)
Q&A:
(0)
Electrician's Pocket Knife
Magnifying glass
Hover image to zoom
44228 has been discontinued
Discontinued July 31, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
7-9/50" Length

Description

–
Electrician's Pocket Knife

Product Features
  • Electrician's pocket knife offers easy one-handed, bearing-assisted opening of the blade
  • Superior stainless steel for better edge retention on the drop point blade
  • Wire stripping notches on the blade strips 14-10 AWG solid, 16-12 AWG stranded wire when the blade is closed
  • Hole at the base of the blade is convenient for looping electrical wire
  • Rugged aluminum handle and a frame lock secures the blade in open position
  • Compact, low-carry pocket clip and a lanyard hole for tethering
  • Ambidextrous flip lever for easy one finger opening
Specifications
  • Blade Material: Stainless Steel
  • Blade Thickness: 0.11''
  • Handle Color: Black
  • Length Closed: 4.23''
  • Overall Length: 7.18''
  • Sharpenable: Yes

Specs

–
Product Type:

Pocket Knife

Type:

Folding Tool

Blade Material:

Stainless Steel

Length (Inches):

7-9/50"

Blade Length:

2-19/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again and again

It works as promised. It's effective efficient and durable
Davidson
Bronx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not your average EDC

I'm no electrician, but I love this knife. The hardy and robust steel gives the impression of quality along with a very affordable price. You'll like it so much, you wish you had more.
Jackson
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pocket knife for electrical and HVAC

I carry it in my tool pouch and use it daily. It's well made and rugged as with all of KLEIN tools. Blade is easy to sharpen and it holds an edge the wire strippers and a handy addition.
Ray
Panama City Beach FL
2 years ago
Was this review helpful to you?

I would highly recommend this product

It is a very good knife.
HVACMan
Lemont il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?