Shop Resideo Sale
Main product image of Electrician's Bearing-Assisted Open Pocket Knife, 44228R
Magnifying glass
Hover image to zoom

Electrician's Bearing-Assisted Open Pocket Knife, 44228R

Brand:
Klein Tools
SKU:
44228R
Rating:
(0)
Q&A:
(0)
Electrician's Bearing-Assisted Open Pocket Knife, 44228R
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 5 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–

Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.

  • Electrician's pocket knife offers easy one-handed, bearing-assisted opening of the blade
  • Superior stainless steel for better edge retention on the drop point blade
  • Wire stripping notches on the blade strips 14-10 AWG solid, 16-12 AWG stranded wire when the blade is closed
  • Hole at the base of the blade is convenient for looping electrical wire
  • Rugged aluminum handle and a frame lock secures the blade in open position
  • Compact, low-carry pocket clip and a lanyard hole for tethering
  • Ambidextrous flip lever for easy one finger opening

Specs

–
Product Type:

Knife

Material:

Aluminum

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy