Apply to be a TradeMaster!
Main product image of Folding Utility Knife With Driver
Magnifying glass
Hover image to zoom

Folding Utility Knife With Driver

SKU:
44304-KLEIN
Rating:
(0)
Q&A:
(0)
Folding Utility Knife With Driver
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 1 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Folding Utility Knife with Driver is engineered to deliver ultimate versatility. Its folding design allows the blade to store closed so the knife is compact for storage and easy carry, while the intuitive side button release allows the knife to easily flick open and lock in both 135-Degree and 180-Degree configurations. The knife is also equipped with a fold out driver that locks in place at 180-Degree via liner lock and includes a removable impact rated 1/4-Inch nut driver and #2 Phillips bit. A tether hole is also included on the back end of the knife.

Product Features

  • Folding Utility Knife with Driver blade locks open at 135-Degree or 180-Degree angles for versatile cutting options
  • Includes removable 1/4-Inch impact rated nut driver and #2 Phillips bit
  • Intuitive side-button release for quick and easy opening
  • Effortlessly fits into tool pouches and pockets, enhanced by a pocket-friendly belt clip
  • Designed for ergonomic and comfortable use during tasks
  • Triple ground blades make cutting tasks quick and easy
  • Features a practical tether hole at the back of the handle

Product Warnings
  • Always wear approved eye protection.
  • Never use on or near live circuits.
  • Blades are intended for cutting only, and should be handled and disposed of with care.
  • Blades are intended for cutting only, and should be handled and disposed of with care.

Specs

–
Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy