Apply to be a TradeMaster!
Main product image of FLICKBLADE 2-in-1 Utility Knife and Scraper
Magnifying glass
Hover image to zoom

FLICKBLADE 2-in-1 Utility Knife and Scraper

SKU:
44306
Rating:
(2)
Q&A:
(0)
FLICKBLADE 2-in-1 Utility Knife and Scraper
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
The Klein Tools 2-in-1 Utility Knife / Scraper is built for versatility, seamlessly switching between a utility knife and scraper for cutting and scraping tasks. It features two locking positions, angled for specialized tasks or standard for everyday cutting, ensuring optimal control and accuracy. With a durable aluminum body, built-in blade storage, three high-quality carbon steel blades, and compatibility with universal blades, it offers lasting performance and convenience.

Features:
  • 2-in-1 Utility Knife / Scraper seamlessly switches between functions, making it ideal for a variety of cutting and scraping tasks
  • Pocket knife with two locking positions: angled for specialized tasks or standard for everyday cutting, ensuring optimal control and accuracy
  • Built-in storage compartment securely holds extra blade, keeping replacements organized, protected, and always within reach
  • Durable aluminum body resists drops and impacts, ensuring reliable performance and lasting durability in tough conditions
  • Includes 3 high-quality carbon steel utility blades and is compatible with universal utility blades, offering unmatched convenience and flexibility

Specs

–
Length (Inches):

7-1/2"

Blade Length:

2-2/5"

Product Type:

Scraper

Utility Knife

Blade Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Flickblade

This utility knife is the best I've ever used! Very nice design.
Bob
Oklahoma
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this and it is the best scrapper I have found.

I bought this mainly for the scraper blade. This is the first scraper blade that uses utility knife blades that does not slip and lets you really scrap a hard surface. It works great on my glass stove top and removing stickers. I also like the ability to use the full length of the blade to cut with as well.
Deathstroke
Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy