Apply to be a TradeMaster!
Main product image of FLICKBLADE Subcompact Folding Utility Knife
Magnifying glass
Hover image to zoom

FLICKBLADE Subcompact Folding Utility Knife

SKU:
44307-KLEIN
Rating:
(0)
Q&A:
(0)
FLICKBLADE Subcompact Folding Utility Knife
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/8" Length

Description

–
The Klein Tools Subcompact Utility Knife is a compact, versatile knife measuring 4-Inch closed and 6-Inch opened for convenient everyday carry. It features two locking positions, angled for specialized tasks or standard for precise cutting, along with a quick-release button for fast, tool-free blade changes. A durable steel clip and smooth side-button operation ensure secure attachment and effortless use.

Features:
  • Pocket knife has compact design and measures 4-Inch closed and 6-Inch opened for convenient everyday carry
  • Utility knife with two locking positions: angled for specialized tasks or standard for everyday cutting, ensuring optimal control and accuracy
  • Durable clip allows easy and secure attachment to pockets or belts for convenient carry
  • Quick-release button for fast, tool-free blade changes
  • Smooth, easy folding and opening with the convenient side button, designed for quick and effortless use

Specs

–
Blade Length:

2-2/5"

Blade Material:

Steel

Product Type:

Utility Knife

Pocket Knife

Length (Inches):

6-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy