Apply to be a TradeMaster!
Main product image of Auto-Loading Retractable Dual Knife, 44308
Magnifying glass
Hover image to zoom

Auto-Loading Retractable Dual Knife, 44308

SKU:
44308-KLEIN
Rating:
(0)
Q&A:
(0)
Auto-Loading Retractable Dual Knife, 44308
Magnifying glass
Hover image to zoom
$21.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length

Description

–
Features:
  • Dual-sided magazine stores up to 10 standard blades in one knife, ready for instant use
  • Quick-release magazine switch lets you eject, flip, and reload the magazine to switch blade types in seconds
  • Slide button automatically reloads a fresh blade in a smooth, one-handed motion
  • Includes five standard utility blades and five hook blades for cutting versatile materials like roofing, carpet, drywall, and more
  • Smooth slide-action control extends and retracts blades easily for fast, precise, and compact cutting

Specs

–
Blade Material:

Steel

Blade Length:

6"

Length (Inches):

17"

Product Type:

Utility Knife

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy