Apply to be a TradeMaster!
Main product image of FLICKBLADE Carpet Utility Knife, 44310
Magnifying glass
Hover image to zoom

FLICKBLADE Carpet Utility Knife, 44310

SKU:
44310-KLEIN
Rating:
(0)
Q&A:
(0)
FLICKBLADE Carpet Utility Knife, 44310
Magnifying glass
Hover image to zoom
$19.98 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8.23" Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • Carpet knife features 180-Degree locking position for increased access to tight corners and 135-Degree locking position for angled cutting
  • Integrated tucking tool functions with knife opened or closed during carpet installation
  • Tool-free blade change mechanism allows for quick replacement without interrupting workflow or requiring additional tools
  • Premium aluminum construction delivers professional durability while maintaining a comfortable weight for all-day use
  • Balanced weight distribution improves control during extended carpet installation

Specs

–
Blade Length:

2.26"

Product Type:

Utility Knife

Blade Material:

Steel

Length (Inches):

8.23"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy