Apply to be a TradeMaster!
Main product image of Folding and Slide Out Utility Knife Set
Magnifying glass
Hover image to zoom

Folding and Slide Out Utility Knife Set

SKU:
44312
Rating:
(0)
Q&A:
(0)
Folding and Slide Out Utility Knife Set
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools FLICKBLADE Folding Utility Knife and Slide Out Utility Knife 2-Piece Set is engineered for durability, easy cutting and compact carry. Folding knife conveniently locks at 135-Degree and 180-Degree for versatility and use for all applications. Sliding knife features a fold out blade storage compartment and comes pre-loaded with five extra blades. Both knives are bright orange which makes them easy to find in a tool box, tool bag or low light situations.

Features:
  • Folding blade locks open at 135-Degree or 180-Degree for versatile cutting options (SKU: 44302)
  • Intuitive side-button release for quick and easy opening
  • Convenient fold-out compartment comes pre-loaded with five extra blades
  • Ergonomically designed for a comfortable fit in your hand
  • Every day carry sized design for convenient on-the-go use
  • Triple ground blades make cutting tasks quick and easy (SKU: 44301)
  • Bright orange color ensures easy spotting in various settings

Safety Warning:
  • Always wear approved eye protection
  • Never use on or near live circuits
  • Blades are intended for cutting only, and should be handled and disposed of with care
  • Bending the blade can cause it to break, possibly resulting in bodily injury

Specs

–
Color:

Orange

Product Type:

Utility Knife

Blade Length:

1"

Length (Inches):

7"

Blade Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy